Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERMAID

Solid Based Air Freshener Dispenser, Renewable Energy Cell, Black

  • Item # 48GE41
  • My Part #
  • Mfr. Model # 1955291
  • Catalog Page # N/A
  • UNSPSC # 47131706
Solid Based Air Freshener Dispenser, Renewable Energy Cell, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Solid Based Air Freshener Dispenser
  • Refill Type Aerosol Canister
  • Mounting Type Wall
  • Power Method Renewable Energy Cell
  • Color Black
  • Width 4-3/4"
  • Height 8"
  • Case Quantity 1
  • Includes Retrofit Cover
  • Features Easily Converts Existing Mfr. No. MB3000 Dispenser Into A High Functioning Renewable Energy Cell Dispensing System, Self-Powered Renewable Energy Cell Technology and Green Energy System, Globally Patented, Revolutionary, Run Automatically for Up to 15 yr., Nickel Metal Hydride Renewable Energy, Storing Excess Energy, Easy-to-Use, Virtually Maintenance Free
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.