Skip Content

DG
RUBBERMAID

Flex 500mL Manual Foam, Liquid Soap Dispenser, Wall-Mount, Black

  • Item # 53YJ75
  • My Part #
  • Mfr. Model # 3486590
  • Catalog Page # N/A
  • UNSPSC # 47131704
Soap Dispenser,Liquid/Foam,500mL Refill close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap Dispensers

Technical Specs

  • Hygiene Product Grouping Soap Dispenser
  • Hygiene Series Flex
  • Dispenser Mount Type Wall
  • Operation Mode Manual
  • Hygiene Form Foam,Liquid
  • Refill Size 500mL
  • Dispenser Color Black
  • Material Plastic
  • For Use With Mfr. No. 3486561, 3486562, 3486563, 3486564, 3486565
  • Finish Glossy
  • Height 8-45/64"
  • Width 5"
  • Depth 3-29/32"
  • Warranty 1 yr.
  • Standards ADA Compliant
  • Features Antimicrobial Protection Treated Push Handle
  • Item Soap Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None