Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Soap Dispenser, 1100mL, White, PK 10

  • Item# 15A693
  • Mfr. Model# FG750409
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser,1100mL,White,PK 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Foam
  • Operation Mode Touch Free
  • Refill Size 1100mL
  • Material Plastic
  • For Use With Autofoam Soap Refill
  • Color White with Blue Insert
  • Standards ADA Compliant
  • Features Auto Foam Sets The Standard for Quality and Reliability in Wall-Mounted Soap and Sanitizer Dispensing. Luxurious Foam Delights Your Customers, in An Attractive Touch-Free Dispenser That Delivers Superior Cost Savings, Preferred Environmental Choice - Boxless Refills, Biodegradable And Green Seal(TM)* Soaps - Up To 80% Packaging Waste Reduction1, Touch-Free Delivery Eliminates Cross-Contamination To Help Reduce The Spread Of Germs And Encourages Use, Reliable, Controlled Dispensing Of Concentrated Soaps Eliminates Costly Overuse And Waste, High Yield Of Hand Washes - Up To 2,750 Hand Washes Per Refill, Industry-Leading Battery Life Of 3 Years Or 120,000 Hand Washes, Refill Level And Battery Life Indicators, Disposable, Hygienic Refill Keeps Soap Fresh And Germ Free, Low Waste - Refill Evacuates Fully, Contemporary "Clean Look" Dispenser Available In A Variety Of Color Combinations To Enhance The Image Of Any Washroom Décor, Preferred Environmental Choice - Boxless Refills, Biodegradable And Green Seal(TM)* Soaps - Up To 80% Packaging Waste Reduction, Helps Earn Leed Credits
  • Includes Dispenser, Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.