Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUBBERMAID

Slim Jim® Rectangular Drop Top Trash Can Top for 23 gal., Beige

  • Item # 9CGW4
  • My Part #
  • Mfr. Model # FG267360BEIG
  • Catalog Page # 1557
  • Catalog Group # F8416
  • UNSPSC # 47121704
Slim Jim® Rectangular Drop Top Trash Can Top for 23 gal., Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Slim Jim® swing-top trash can lid is a rectangular lid for 23-gal. Slim Jim trash containers (sold separately). Top closes quickly and quietly after trash disposal to mask odors and hide refuse from view. Heavy-duty sturdy plastic is rustproof and easy to clean.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Drop Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 20-32G
  • Container Shape Rectangular
  • Primary Container Color Beige
  • Trash Can Dia./Width 11-1/2"
  • Length 20-1/2"
  • Height 5"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 23 gal.
  • For Use With Trash Can Mfr. Model Number 1971258
  • Series Slim Jim(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.