Skip Content

C3
RUBBERMAID

Slim Jim® 8 gal. Rectangular Flat Top Utility Trash Can, 21-1/3" H, Red

  • Item # 53GX81
  • My Part #
  • Mfr. Model # 1901988
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Utility,Rectangular,8 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor use, this freestanding utility trash can is suitable for a variety of applications.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 8 gal.
  • Primary Container Color Red
  • Height 21-1/3"
  • Trash Can Dia./Width 16-1/3"
  • Opening Closure Type Step-On
  • Container Depth 12-27/32"
  • Series Slim Jim(R)
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Flat Top
  • Container Strength Heavy Duty
  • Finish Smooth
  • Lid Options Lid Included
  • Vented No
  • For Use With Mfr. No. FG500288
  • Includes Dual Stream Liner
  • Features Quiet and Controlled Lid, Dual Stream Liner, Liner Cinch, Fingerprint Resistant
  • Standards OSHA, OBRA, UL RATED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.