ST
RUBBERMAID

Slim Jim® 8 gal. Rectangular Flat Top Utility Wastebasket, 25"H, Black

  • Item # 45UZ81
  • My Part #
  • Mfr. Model # 1901985
  • Catalog Page # 1556
  • UNSPSC # 47121702
Slim Jim® 8 gal. Rectangular Flat Top Utility Wastebasket, 25"H, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-free, foot-activated, self-closing lid eliminates contact with refuse; a tight seal prevents odors from escaping. Lid is quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction. Fingerprint-resistant stainless steel is easy to maintain.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 8 gal.
  • Primary Container Color Black
  • Height 25"
  • Trash Can Dia./Width 14-3/4"
  • Opening Closure Type Step-On
  • Container Depth 12-53/64"
  • Series Slim Jim(R)
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Flat Top
  • Finish Brushed
  • Lid Options Lid Included
  • Includes Plastic Liner
  • Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
  • Standards FM Approved, Meets OSHA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.