Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUBBERMAID

Untouchable 23 gal. Square Open Top Utility Trash Can, 30-7/8"H, Gray

  • Item # 3U643
  • My Part #
  • Mfr. Model # FG356988GRAY
  • Catalog Page # N/A
  • Catalog Group # F9071
  • UNSPSC # 47121702
Untouchable 23 gal. Square Open Top Utility Trash Can, 30-7/8"H, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Untouchable® open-top trash can is space-efficient and economical. Ideal for hotel lobbies, offices, restrooms, shopping malls, and restaurants. The trash can is a square, injection-molded, LLDPE garbage can that has a 23-gal. capacity and is suitable for use with various accessories, including a swing top, a funnel top, and disposable trash can liners (each sold separately). LLDPE (linear low-density polyethylene) has greater resistance to dents, cracks, punctures, and ultraviolet (UV) rays than LDPE (low-density polyethylene). Cinch allows for bag retention and eliminates knot tying.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 23 gal.
  • Primary Container Color Gray
  • Height 30-7/8"
  • Trash Can Dia./Width 15-1/2"
  • Opening Closure Type None
  • Series Untouchable
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Open Top
  • Finish Smooth
  • Lid Options No Lid
  • For Use With Lid Grainger Item Number 3APV2
  • For Use With Lid Mfr. Model Number FG268988BLA
  • Includes Liner Cinch
  • Features Sleek Design For A Professional Image.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.