Skip Content
ST
RUBBERMAID

Slim Jim® 23 gal. Rectangular Flat Top Utility Confidential Waste Container, 30"H, Gray

  • Item # 3BU49
  • Mfr. Model # FG9W1500LGRAY
  • Catalog Page # 1397
  • UNSPSC # 47121702
Slim Jim® 23 gal. Rectangular Flat Top Utility Confidential Waste Container, 30"H, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $181.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid Commercial Slim Jim® confidential document container with lid offers a comprehensive secure document solution to help meet HIPAA needs. This 23-gal. container has locking lid with paper slot for disposal of confidential documents. A keyed lock keeps contents secure.
Meets Title II of the Health Insurance Portability and Accountability Act (HIPAA) requirements for patient privacy.

View More

Technical Specs

  • Item Confidential Waste Container
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 23 gal.
  • Primary Container Color Gray
  • Height 30"
  • Trash Can Dia./Width 11"
  • Opening Closure Type Snap-On
  • Container Depth 11-1/4"
  • Series Slim Jim(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top
  • Container Strength Medium Duty
  • Finish Textured
  • Lid Options Lid Included
  • Includes Slotted Lid
  • Features Narrow Easy To Use Paper Slot Prevents Unauthorized Entry.
  • Standards Aids HIPPA Compliance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.