Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Side Press Mop Wringer, Red, Polypropylene, 12 to 32 oz. Mop Capacity

  • Item# 5NY92
  • Mfr. Model# FG612788RED
  • Catalog Page# 1648
  • Catalog Group# E4105
  • UNSPSC# 47121806
Side Press Mop Wringer, Red, Polypropylene, 12 to 32 oz. Mop Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $147.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial side press mop wringer has a 12- to 32-oz. capacity. This mop wringer is designed to work with 28- and 35-qt. WaveBrake® mop buckets. Tubular steel press arm has a contoured handle for better grip. Mop wringer helps prevent contamination.

View More

Technical Specs

  • Item Mop Wringer
  • Wringer Type Side Press
  • Mop Capacity 12 to 32 oz.
  • Color Red
  • Color Coding System Yes
  • Handle Material Powder Coated Metal
  • Wringer Material Polypropylene
  • For Use With Mfr. No. 7570-88
  • Series WaveBrake(R)
  • Features High Efficiency Wringer For 28 Qt And 35 Qt Wavebrake Buckets. Tested To Exceed 50,000 Wringing Cycles, Average Wringers Perform Approximately 860 Cycles. Premium Tubular Steel And Structural Web Molded Plastic. Lasts 58 Times Longer Than Comparative Wringers.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.