ST
RUBBERMAID

Side Gate Synthetic String Wet Mop Head, Red

  • Item # 8A639
  • My Part #
  • Mfr. Model # FGD21206RD00
  • Catalog Page # N/A
  • Catalog Group # E7903
  • UNSPSC # 47131619
Side Gate Synthetic String Wet Mop Head, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Super Stitch® blend mop outperforms and outlasts premium cut-end mops 2 to 1. Balanced blend of cotton and synthetic yarns for absorbency and strength. This general-purpose mop has looped ends and a yarn tail band for greater floor coverage.

View More

Technical Specs

  • Floor Tool Type Wet Mop Head
  • Mop Style String
  • Mop Head Material Synthetic
  • Launderable Yes
  • Mop Head Color Red
  • Dry Weight 16 oz.
  • Mop Connection Type Side Gate
  • Mop End Type Loop
  • Handle Included No
  • Color Coding System Yes
  • Headband Size 1"
  • Ply 4
  • Series Super Stitch(R)
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Side Gate Synthetic String Mop Head, Red is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from BOOOOO !!! Bought one of these on the fly, as my others have seen better days, but are still usable. Took it out of the package, used it for chores, and put it in the washer with my indoor/outdoor rug, as I have been doing for years. Imagine my surprise when I opened the washer and the rug was covered in cotton dander. I ran them through the dryer, hoping it would come off, with no luck. rug is trashed and I will never buy another one of these again.
Date published: 2014-05-12
  • y_2018, m_12, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_8A639, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.