Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

20" x 35-1/8" x 60" Freestanding Aluminum/Steel Shelving Unit, Black

  • Item# 8TLR7
  • Mfr. Model# FG9T3700BLA
  • Catalog Page# N/A
  • UNSPSC# 24102004
20" x 35-1/8" x 60" Freestanding Aluminum/Steel Shelving Unit, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $480.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial 5-shelf shelving unit is a mobile shelving system constructed from textured plastic and aluminum uprights. Steel-reinforced shelving has an 800-lb. capacity. Shelves resist dents, chips, and rust, plus a perimeter lip contains items and catches spills. Sturdy feet help prevent tipping.

View More

Technical Specs

  • Item Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Open
  • Material Aluminum/Steel
  • Gauge 20
  • Number of Shelves 5
  • Width 20"
  • Depth 35-1/8"
  • Height 60"
  • Shelf Capacity 800 lb.
  • Color Black
  • Includes Uprights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.