Skip Content

C3
RUBBERMAID

Black Self-Dumping Hopper, 40.5 cu. ft., 1000 lb. Load Cap., 56-1/4" H X 83-1/2" L X 42-3/4" W

  • Item # 5M649
  • My Part #
  • Mfr. Model # FG106443BLA
  • Catalog Page # 1147
  • UNSPSC # 24101510
Black Self-Dumping Hopper, 40.5 cu. ft., 1000 lb. Load Cap., 56-1/4" H X 83-1/2" L X 42-3/4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,684.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 360.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial self-dumping hopper is a large-capacity hopper that stores and dumps heavy loads with ease. Pulling the release safety latch tilts the dump hopper, releasing the load safely. Supports up to 1000 lb. Rugged, functional plastic body the resists rusting, denting, and pitting that's common with metal hoppers. Heavy-duty metal frame for added stability. This self-dumping hopper is forklift ready. Casters add mobility.

View More

Technical Specs

  • Item Self-Dumping Hopper
  • Hopper Base Standard, Mobile
  • Container Material - Hoppers and Cube Trucks MDPE
  • Load Capacity - Hoppers and Cube Trucks 1000 lb.
  • Cubic Foot Capacity 40.5 cu. ft.
  • Overall Height 56-1/4"
  • Overall Length 83-1/2"
  • Overall Width 42-3/4"
  • Fork Pocket Height 2-1/2"
  • Fork Pocket Width 29-3/4"
  • Color - Hoppers and Cube Trucks Black
  • Dump Angle 30 Degrees
  • Finish Unfinished
  • Fork Pocket Depth 58"
  • Hopper Release Chain/Cable Release
  • Caster Dia. 6"
  • Caster Material Polyolefin
  • Caster Configuration (2) Swivel, (2) Rigid
  • Cubic Yard Capacity 1.50 cu. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.