Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERMAID

Black Self-Dumping Hopper, 13.5 cu. ft., 750 lb. Load Cap., 40" H X 55" L X 26-1/4" W

  • Item # 5M646
  • My Part #
  • Mfr. Model # FG105400BLA
  • Catalog Page # 1147
  • UNSPSC # 24101510
Black Self-Dumping Hopper, 13.5 cu. ft., 750 lb. Load Cap., 40" H X 55" L X 26-1/4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial self-dumping hopper is a large-capacity hopper that stores and dumps heavy loads with ease. Pulling the release safety latch tilts the dump hopper, releasing the load safely. Supports up to 750 lb. Rugged, functional plastic body the resists rusting, denting, and pitting that's common with metal hoppers. Heavy-duty metal frame for added stability. This self-dumping hopper is forklift ready.

View More

Technical Specs

  • Item Self-Dumping Hopper
  • Hopper Base Standard
  • Container Material - Hoppers and Cube Trucks MDPE
  • Load Capacity - Hoppers and Cube Trucks 750 lb.
  • Cubic Foot Capacity 13.5 cu. ft.
  • Overall Height 40"
  • Overall Length 55"
  • Overall Width 26-1/4"
  • Fork Pocket Height 2-1/4"
  • Fork Pocket Width 22-3/4"
  • Color - Hoppers and Cube Trucks Black
  • Dump Angle 30 Degrees
  • Finish Unfinished
  • Fork Pocket Depth 50-1/2"
  • Hopper Release Chain/Cable Release
  • Cubic Yard Capacity 0.50 cu. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products