Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Yellow Vinyl Replacement Bag, 1 EA

  • Item# 4YJ57
  • Mfr. Model# FG618300YEL
  • Catalog Page# 1646
  • UNSPSC# 47121502
Yellow Vinyl Replacement Bag, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $125.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This zippered vinyl replacement bag is for collecting waste and transporting tools for efficient cleaning. It fits housekeeping carts Nos. 5M880 and 9PVE1, available separately.

View More

Technical Specs

  • Item Replacement Bag
  • For Use With 5M880, 9PVE1
  • Color Yellow
  • Material Vinyl
  • Overall Length 17-1/4"
  • Overall Height 30-1/2"
  • Overall Width 10-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We purchsed this bag for our maintenance carts and it has helped immensely to organize both small and large items. The bag is very large, durable, and quite sturdy. It has turned out to be a great investment. July 20, 2012
  • 2015-09-08T19:45:41.421-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YJ57, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.