Skip Content
ST
RUBBERMAID

Red Polypropylene Mop Bucket and Wringer, 8.75 gal.

  • Item # 9PYV9
  • My Part #
  • Mfr. Model # FG757888RED
  • Catalog Page # 1368
  • Catalog Group # E4107
  • UNSPSC # 47121804
Mop Bucket and Wringer,8.75 gal.,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $187.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WaveBrake® down press mop bucket and wringer is a mopping system that helps prevent workplace hazards associated with spills and splashes. The combo includes a 35-qt. mop bucket with molded-in wave baffles, graduated measuring marks, and a down press wringer with tubular steel arm and contoured handle for better grip. Tested to exceed 50,000 wringing cycles. Made from structural web-molded plastic for better strength-to-weight ratio than standard injection-molded plastic. Bucket rolls on 4 nonmarking casters and has a convenient foot pedal release for no-lift emptying. Suitable for commercial and industrial applications.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Red
  • Wringer Type Down Press
  • Mechanism Hand Operated
  • Shape Rectangular
  • Handle Material Metal
  • Caster Type 3" Nonmarking
  • Overall Height 36-1/2"
  • Overall Length 20-1/9"
  • Overall Width 15-7/10"
  • Includes 3" Nonmarking Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.