Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Towne Series Round Dome Trash Can Top for 55 gal., Red

  • Item# 2KDL2
  • Mfr. Model# FG1855RD
  • Catalog Page# N/A
  • Catalog Group# D0206
  • UNSPSC# 47121702
Towne Series Round Dome Trash Can Top for 55 gal., Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $221.25 / each
Get This Price

$177.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial drum top lid snuggly fits your existing H55 receptacles or 55-gal. drums. The swinging trash can lid keeps odors and trash inside while keeping pests out. Stainless steel construction.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome
  • Opening Closure Type Swing
  • Container Shape Round
  • Primary Container Color Red
  • Trash Can Dia./Width 24-1/2"
  • Height 11-1/2"
  • Basic Container Material Metal
  • Specific Container Material UV Stabilized Steel
  • Trash Container Capacity 55 gal.
  • Includes Thumbscrews
  • Standards FM Approved When Used with 55 gal. Steel Drum
  • Series Towne Series
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.