Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

20 gal. Square Dark Gray Trash Can

  • Item# 8A027
  • Mfr. Model# FGFG1630SQTPLAL
  • Catalog Page# N/A
  • UNSPSC# 47121702
20 gal. Square Dark Gray Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Product Details

The Rubbermaid Commercial square open-top trash can features a 2-piece design and lift-off top that permits easy emptying, cleaning, and maintenance. Open top allows hands-free disposal. A great option for both indoor and protected outdoor environments, like atriums or indoor pools. To ensure maximum life and use, A UV stabilizer is added to the fiberglass construction. Vinyl trim around trash can's top protects the edges from wear and tear. Includes a leakproof plastic liner.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Shape Square
  • Trash Container Capacity 20 gal.
  • Primary Container Color Gray
  • Height 32"
  • Width 17"
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Open
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms