Skip Content

C3
RUBBERMAID

Black Janitorial Cart, 51-3/4"L x 22"W x 44"H, Number of Shelves: 1

  • Item # 1MDN5
  • My Part #
  • Mfr. Model # FG9T9200BLA
  • Catalog Page # 1151
  • UNSPSC # 24101501
Recycling Cart,Black,Plastic, Aluminium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial triple capacity recycling cart is designed to transport recyclables and other materials in a variety of settings. The rolling utility cart also features a rubber grip tool to hold mops, brooms, and other cleaning tools upright. Compact footprint, only 22" wide for easy mobility in tight spaces. Features ergonomic handles, 4" swivel casters, and 8" wheels. Recycling bags sold separately.

View More

Technical Specs

  • Cart Product Grouping Janitorial Cart
  • Color Black
  • Trash Bag Capacity 34 gal.
  • Cart Material Plastic
  • Overall Length 51-3/4"
  • Overall Width 22"
  • Overall Height 44"
  • Includes Swivel Casters
  • Standards UL Listed
  • Caster Dia. (2) 4", (2) 8"
  • Caster Type (2) Rigid, (2) Swivel
  • Wheel Diameter 8"
  • Item Janitorial Cart
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.