Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Blue Bottle and Can Recycling Top

  • Item# 6TUA9
  • Mfr. Model# 1788376
  • Catalog Page# 1682
  • UNSPSC# 47121704
Blue Bottle and Can Recycling Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial BRUTE® bottle/can recycling top help encourage recycling compliance and provide hands-free disposal. Top is perfect for recycling bottles and cans. All-plastic construction. Fits 32-gal. BRUTE containers, sold separately.

View More

Technical Specs

  • Item Bottle and Can Recycling Top
  • Material HDPE
  • Color Blue
  • Container Top Depth 24"
  • Width 22-1/4"
  • Height 3-1/4"
  • Container Circumference 75-1/4"
  • Fits Container Size 32 gal.
  • Shape Square
  • Container Top Design Flat
  • Lid Closure Type Snap-On
  • Indoor/Outdoor Indoor
  • Series BRUTE(R)
  • For Use With Mfr. No. FG356900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.