Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Rayon/Polyester/Acrylic Looped End Looped-End Wet Mop, 12 PK

  • Item# 14U226
  • Mfr. Model# FGE43800WH00
  • Catalog Page# N/A
  • UNSPSC# 47131619
Rayon/Polyester/Acrylic Looped End Looped-End Wet Mop, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $157.50 / pkg. of 12

Get This Price

$126.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial looped-end wet mop is ideal for floor finish application. Mop head features a universal headband that works with both clamp-style and side-loading handles. The mop head's rayon/polyester/acrylic blend holds up to 24 oz. of liquid and provide san even layer of chemicals to any floor.

View More

Technical Specs

  • Item Looped-End Wet Mop
  • Basic Material Rayon, Polyester, Acrylic
  • Mop Style String
  • End Type Loop
  • Dry Weight 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Color Coding System Yes
  • Connection Type Side-Gate, Clamp Style
  • Length 39" to 45"
  • Width 5-1/2" to 6-1/2"
  • Ply 4
  • Series Universal Headband
  • For Use With Rubbermaid Commercial Products Mop Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.