Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUBBERMAID

Rack and Cart, 300 lb.

  • Item # 3JHN3
  • Mfr. Model # FG331900OWHT
  • Catalog Page # N/A
  • UNSPSC # 24101501
Rack and Cart,300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $871.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Max Systemâ„¢ food rack and cart is ideal for a wide range of food preparation, transport, serving, and storage tasks. Features 18 rack slots for full-sized insert pans with side loading ability. Holds 18" x 26" sheet pans. Impact-resistant polypropylene construction with soft, rounded corners that won't dent or scratch walls or doors. Locking bar helps reduce spills and tip overs. Quiet handling design. NSF Std. #2 Certified. USDA Meat & Poultry Group Compliant.

View More

Technical Specs

  • Item Rack and Cart
  • Load Capacity 300 lb.
  • Caster Type 4 Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.