Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Palmyra Push Broom, Block Size 36", Hardwood Block Material

  • Item# 9DDU0
  • Mfr. Model# FG9B2000BRN
  • Catalog Page# N/A
  • UNSPSC# 47131615
Palmyra Push Broom, Block Size 36", Hardwood Block Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial floor sweep has a push broom head with Palmyra fill and a hardwood block for sweeping large, open spaces. Use indoors or outdoors, can be used wet or dry. The block has 2 threaded handle holes that enable the handle to be switched from one side to the other for even wear. Handle and angle brace (sold separately).

View More

Technical Specs

  • Item Push Broom
  • Bristle Material Palmyra
  • Broom Width 36"
  • Bristle Color Brown
  • Trim Length 3-7/8"
  • Color Coding System No
  • Broom Handle Diameter 1"
  • Block Material Hardwood
  • Block Size 36"
  • Broom Connection Type Threaded
  • Broom Grade Heavy-Duty
  • Acid Resistant Yes
  • Broom Application Rough
  • Series Heavy Duty Floor Sweeps
  • Features Heavy-duty bristles resist stains and odors and are designed for use in the most demanding industrial applications. Two-threaded handle holes on either side of block for even wear. Handles sold separately.
  • Includes Block
  • For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.