Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Polypropylene Push Broom, Block Size 24", Plastic Foam Block Material

  • Item# 9AEF0
  • Mfr. Model# FG9B0200GRAY
  • Catalog Page# N/A
  • UNSPSC# 47131615
Polypropylene Push Broom, Block Size 24", Plastic Foam Block Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring durable polypropylene bristles, this push broom head is for use on highly polished surfaces as well as standard flooring. It's ideal for large spaces. Two threaded handle holes make it easy to switch from side to side, for more even wear.

View More

Technical Specs

  • Item Push Broom
  • Bristle Material Polypropylene
  • Broom Width 24"
  • Bristle Color Gray
  • Trim Length 3"
  • Color Coding System No
  • Broom Handle Diameter 1"
  • Block Material Plastic Foam
  • Block Size 24"
  • Broom Connection Type Threaded
  • Broom Grade Light-Duty
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Broom Application Smooth
  • Series Fine Floor Sweeps
  • Features Two-threaded handle holes on either side of block for even wear. Handles sold separately.
  • Includes Block
  • For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1.2 out of 5 by 5reviewers.
Rated 1 out of 5 by Multi surface push broom broke on second use, weak where handle attaches to broom. May 7, 2016
Rated 1 out of 5 by Threaded end snaps off I'm disappointed with the durability of this broom. I used it to brush a light dusting of snow off of a deck and sidewalk, and the threaded end snapped off within the first 10 minutes of use. The temperature was cold, but I expected that an outdoor broom would be able to withstand cold temperatures. January 22, 2016
Rated 1 out of 5 by breaks quickly The attachment where the handle screws into the broom head broke after maybe 6 uses. The plastic fatigued and sheared off. That attachment looks like it can be replaced since it connects to the handle with a set screw so if I can get a replacement made of better plastic, I'd be happy. December 5, 2014
Rated 2 out of 5 by sweeps surface thoroughly Purchased this broom several months ago. The handle broke off at the base, seemingly as a result of my using it to shake leaves off the branches of my arborvitae trees! Man at hardware store said it would be better with a metal bracelet where brush is attached to the handle. I salvaged the brush, but not sure how I could reattach to the new pole. Too bad, as I like the brush. November 3, 2014
Rated 1 out of 5 by Breaks under normal use Would never buy another one. Break very easily where the handle screws in to the broom section.. June 13, 2014
  • 2016-08-26 T00:53:45.117-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_9AEF0, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.