Skip Content
ST
RUBBERMAID

Programmable Air Freshener Disp,Wht

  • Item # 3XA91
  • My Part #
  • Mfr. Model # FG516900OWHT
  • Catalog Page # N/A
  • UNSPSC # 47131706
Programmable Air Freshener Disp,Wht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial SeBreeze® metered aerosol air freshener dispenser is a fully programmable automatic air freshener featuring an LCD display and audible alarm. The air freshener offers up to 9000 metered sprays. Easily program air care for 5, 6, or 7 days a week and choose from 12- or 24-hour programming. High and medium low spray settings. LCD display indicates battery strength and remaining fragrance life. Accepts 3000 and 9000 series fragrance canisters, sold separately.

View More

Technical Specs

  • Item Programmable Metered Air Freshener Dispenser
  • Refill Type Aerosol Canister
  • Mounting Type Wall
  • Power Method Battery Operated
  • Color White
  • Length 4-3/4"
  • Width 3-1/8"
  • Height 7-1/2"
  • Case Quantity 1
  • Includes Mounting hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Programmable Air Freshener Disp,Wht is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from This is a good product with one fault, it uses the aerosol quickly. use the programmable model for more effective use of material.
Date published: 2013-10-22
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3XA91, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.