Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Digital Postal Scale, SS Pltfrm, 5 lb. Cap

  • Item# 3JJZ8
  • Mfr. Model# PE5
  • Catalog Page# N/A
  • UNSPSC# 41111507
Digital Postal Scale,SS Pltfrm,5 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Postal Scale
  • Digital/Mechanical Digital
  • Capacity 5 lb.
  • Graduations 0.1 lb.
  • Weighing Surface Depth 5-7/8"
  • Weighing Surface Width 5-7/8"
  • Power Unit 9V Battery
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Includes High-Impact Plastic Chassis
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.