DG
RUBBERMAID

Polyethylene Cold Food Pan Secure Sealing Lid; Fits Pan Size Sixth

  • Item # 4UGA3
  • My Part #
  • Mfr. Model # FG109P29GRAY
  • Catalog Page # N/A
  • UNSPSC # 48101810
Polyethylene Cold Food Pan Secure Sealing Lid; Fits Pan Size Sixth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial cold food pan lid is designed for temperatures ranging from -40°F to 102°F (-40°C to 39°C). This a sixth-size lid. Nonstick surface for easy cleaning and better food release. Break resistant, won't rust, dent, or bend. Quieter than metal. Dishwasher and microwave safe. Gray color. Constructed from FDA compliant materials.
NSF Certified. Meets C.E.N. Gastronorm specification 631-1 developed by the European Committee for Standardization.

View More

Technical Specs

  • Item Cold Food Pan Secure Sealing Lid
  • Material Polyethylene
  • Fits Pan Size Sixth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.