Skip Content

C3
RUBBERMAID

Caution, Caution, Plastic, 39-3/4" x 12-1/4", Not Retroreflective

  • Item # 3NB47
  • My Part #
  • Mfr. Model # FG628700YEL
  • Catalog Page # N/A
  • UNSPSC # 55121704
Barricade Cone System, Caution,Eng/Sp/F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cone barricade system helps keep customers and employees safe on slippery floors. This highly visible caution cone and safety tape combination provides workplace hazard protection. The multi-lingual warning messages and ANSI symbols provide effective communication for broad audiences. The 4-sided shape allows for efficient stacking.

View More

Technical Specs

  • Item Barricade Cone System
  • Sign Subject Matter Caution
  • Height 39-3/4"
  • Width 12-1/4"
  • Thickness 1.250"
  • Sign Material Plastic
  • Header Caution
  • Header Legend Color Black
  • Legend Caution
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language Spanish
  • Sign Shape Cone
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI compliant / OSHA compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.