Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Green Trash Can Panel, 24" Length, 1/4" Width, 29" Height

  • Item# 4PU78
  • Mfr. Model# FG9W5400DGRN
  • Catalog Page# N/A
  • Catalog Group# D0215
  • UNSPSC# 47121702
Green Trash Can Panel, 24" Length, 1/4" Width, 29" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Panels

Product Details

Top and base sets, perforated panel kits, and optional plastic rigid liners sold separately. Shipped unassembled.

View More

Technical Specs

  • Item Trash Can Panel
  • Color Green
  • Length 24"
  • Width 1/4"
  • Height 29"
  • Material Steel
  • Finish Powder Coated
  • For Use With Mfr. No. FG9W4300BLA or FG9W4400BLA
  • Includes (3) Panels, (3) Uprights
  • Series BRUTE(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)