Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

Bronze Trash Can Panel, 24" Length, 1/4" Width, 29" Height

  • Item# 4PU77
  • Mfr. Model# FG9W5400BRNZ
  • Catalog Page# N/A
  • Catalog Group# D0215
  • UNSPSC# 47121702
Bronze Trash Can Panel, 24" Length, 1/4" Width, 29" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Panels

Product Details

Top and base sets, perforated panel kits, and optional plastic rigid liners sold separately. Shipped unassembled.

View More

Technical Specs

  • Item Trash Can Panel
  • Color Bronze
  • Length 24"
  • Width 1/4"
  • Height 29"
  • Material Steel
  • Finish Powder Coated
  • For Use With Mfr. No. FG9W4300BLA or FG9W4400BLA
  • Includes (3) Panels, (3) Uprights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)