Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Gray and Yellow Microfiber Pad Holder With Squeegee, 1 EA

  • Item# 5MU89
  • Mfr. Model# FGQ57000YL00
  • Catalog Page# 1654
  • UNSPSC# 47131610
Gray and Yellow Microfiber Pad Holder With Squeegee, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ Quick-Connect squeegee frame features a flat profile that slides easily under furniture and equipment. Lightweight aluminum construction for improved productivity. The one-step connecting mechanism speeds mop or duster assembly and changeover. The flat frame profile is sanitary and easy to clean. Replaceable hook-and-loop strips (sold separately) help extend product life. Use with HYGEN microfiber mop or duster pads (sold separately).

View More

Technical Specs

  • Item Microfiber Pad Holder With Squeegee
  • Color Gray and Yellow
  • Length 24"
  • Width 4-1/2"
  • For Use With Microfiber Mops
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.