Skip Content
ST
RUBBERMAID

Pad Holder, Length 18", Width 3-1/2", 1 EA

  • Item # 5MU87
  • My Part #
  • Mfr. Model # FGQ56000YL00
  • Catalog Page # 1373
  • UNSPSC # 47131610
Pad Holder,Gray, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.883 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid HYGEN™ Quick-Connect mop pad holder features a flat profile that slides easily under furniture and equipment. 1-step connecting mechanism speeds mop assembly and changeover. Lightweight aluminum construction. Replaceable hook-and-loop strips extend product life. Accepts most HYGEN microfiber pads (sold separately). Handle sold separately.

View More

Technical Specs

  • Item Pad Holder
  • Color Gray, Yellow
  • Length 18"
  • Depth 3-1/2"
  • End Type Flat
  • For Use With Microfiber Mops
  • Includes 360 Degree Swivel Quick Connect Joint
  • Features Lightweight aluminum construction for improved productivity, One-step connecting mechanism speeds mop assembly and changeover, Flat frame profile is sanitary and easy to clean, Replaceable hook-and-loop strips' cost efficiently extend product life.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Pad Holder, Length 18 In , Width 3-1/2 In , 1 EA is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from I have used this item for many years, first in a large 450 bed hospital and now in a large school district. I have found the item to be very durable, exept possible the end pieces and the velcro strips at times.
Date published: 2012-12-13
  • y_2017, m_9, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5MU87, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.