Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

-58° to 482° Temp. Range (F)

  • Item # 6HXF2
  • Mfr. Model # FGTHOP
  • Catalog Page # N/A
  • UNSPSC # 42182209
-58° to 482° Temp. Range (F) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Temperature Probes

Technical Specs

  • Item Oven Probe
  • Temp. Range (F) -58 Degrees to 482 Degrees
  • Temp. Range (C) -50 Degrees to 250 Degrees
  • Probe Length 2"
  • Accuracy +/-5 Degrees F (0 Degrees to 100 Degrees C)
  • Includes Vinyl Storage Pouch, 40" Straight PTFE Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None