Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

17 gal. Round Black Trash Can

  • Item# 8CK40
  • Mfr. Model# FGA17BKPL
  • Catalog Page# N/A
  • Catalog Group# E9731
  • UNSPSC# 47121702
17 gal. Round Black Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $657.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Architek® trash can combines durability, modern appeal, and functionality. This garbage can features contoured lines and layered dimensions that accentuate a modern architectural style suitable for any upscale environment. Heavy-gauge, hot-dipped galvanized, fire-safe construction. Weatherproof powder-coat finish with UV stabilizer makes trash bin suitable for both indoor and outdoor applications. Rain hood protects contents against the elements. Leakproof rigid plastic liner. The radius top is attached with a heavy-duty steel hinge. Side openings allow hands-free disposal. Leg levelers for stability on uneven surfaces. Ships fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 17 gal.
  • Primary Container Color Black
  • Height 34"
  • Trash Can Dia./Width 18"
  • Opening Closure Type Stays Open
  • Container Depth 18"
  • Series Architek(R)
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open
  • Container Strength Heavy Duty
  • Finish Powder Coat
  • Lid Options No Lid
  • Includes Plastic Liner, Adjustable Leg Levelers, Lid Removes For Emptying, Radius Top
  • Features The Open Top Style Has A Large Opening For Easy Waste Disposal. Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.