Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

35 gal. Square Brown Trash Can

  • Item# 3U951
  • Mfr. Model# FG843088BRN
  • Catalog Page# 1676
  • Catalog Group# D0235
  • UNSPSC# 47121704
35 gal. Square Brown Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $489.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Ranger® trash can features durability, modern styling, and easy-to-service design. Permanently attached hinged lid offers easy emptying. Withstands both subzero and extreme summer heat. This garbage can is ideal for high-capacity waste management for stadiums, parks, shopping malls, and other high-traffic areas.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 41"
  • Container Depth 21-1/2"
  • Width 21-1/2"
  • Series Ranger(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Dome
  • Container Strength Heavy Duty
  • Finish UV Protectant
  • Includes 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying
  • Features Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
  • Standards FM, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.