Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

12 gal. Square Brown/Beige Trash Can

  • Item# 3THT8
  • Mfr. Model# FGR12201PL
  • Catalog Page# 1675
  • Catalog Group# D0294
  • UNSPSC# 47121702
12 gal. Square Brown/Beige Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $597.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Aspen Series® flat top trash can is designed to withstand severe weather conditions and constant use. A UV stabilizer helps minimize the effects of sunlight exposure, and a weatherproof coating prevents scratches. Durable, galvanized steel with attractive stone panels. Rigid plastic liner (included) helps prevent unwanted leaks. Hands-free—4 convenient 9" x 5" openings allow guests to dispose waste from all directions.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 12 gal.
  • Primary Container Color Beige
  • Height 32"
  • Container Depth 13-1/2"
  • Width 13-1/2"
  • Series Aspen
  • Basic Container Material Stone
  • Specific Container Material Steel, Stone
  • Top Design Flat
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coat
  • Includes Plastic Liner, Stone Panels, (4) 9" W x 5" H Openings, Lift-Off Top Allows Easy Access For Emptying
  • Features Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
  • Standards Class A Fire Rating, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.