Skip Content

NC
RUBBERMAID

Ranger® 65 gal. Square Canopy Top Utility Trash Can, 49-1/4"H, Beige

  • Item # 2FTF4
  • My Part #
  • Mfr. Model # FG917600BEIG
  • Catalog Page # 1554
  • Catalog Group # D0239
  • UNSPSC # 47121702
Trash Can,65 gal.,Beige,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $590.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Ranger® trash can with 4 hands-free openings provides you with the ultimate in high-capacity waste management. Combining modern styling and easy-to-service design, this garbage can is ideally used in stadiums, parks, shopping malls, and other high-traffic areas. Features 4 disposal openings, one on each side of the lid for easier access in high-traffic areas. Withstand both subzero cold and extreme summer heat. Permanently attached hinged lid for easy emptying.
Note: Optional weighted base, No. 2FTF7, is sold separately.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 56G or Greater
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 65 gal.
  • Primary Container Color Beige
  • Height 49-1/4"
  • Trash Can Dia./Width 25"
  • Opening Closure Type None
  • Container Depth 25"
  • Series Ranger(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Canopy Top
  • Container Strength Heavy Duty
  • Finish UV Protectant
  • Lid Options Lid Included
  • Includes Permanently Attached Hinged Lid For Easy Emptying
  • Features Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
  • Standards FM and CSFM Approved, ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.