Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

BRUTE® 65 gal. Rectangular Flat Trash Can, 41-3/4"H, Blue

  • Item# 1EC46
  • Mfr. Model# FG9W2173BLUE
  • Catalog Page# N/A
  • Catalog Group# D1946
  • UNSPSC# 47121702
BRUTE® 65 gal. Rectangular Flat Trash Can, 41-3/4"H, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $381.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering superior strength and durability, the Rubbermaid Commercial BRUTE® Recycling Roll-Out Trash Can with Lid allows easy mobility for general refuse collection and material handling. The heavy-duty, 1-piece handle provides a large, strong grip area. The ground-hugging base is designed for stability, even in high winds and on uneven surfaces. The molded-in, reinforced lift points help distribute loads evenly. The inset wheel position helps prevent damage to walls and doorways.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Roll Out
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 65 gal.
  • Primary Container Color Blue
  • Height 41-3/4"
  • Trash Can Dia./Width 25-1/4"
  • Opening Closure Type Lift Up
  • Container Depth 32-21/64"
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Specific Container Material MDPE
  • Top Design Flat
  • Container Strength Heavy Duty
  • Finish UV Protectant
  • Lid Options Lid Included
  • Includes 10" Treaded Wheels, Axle Caps, Lifter Bar
  • Features Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength.
  • Standards Meets ANSI Z245.60-1999 for Types B and G
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.