Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Outdoor Storage Shed, Lg, H 36 In, W 55 In

  • Item# 2ERX1
  • Mfr. Model# FG375301OLVSS
  • Catalog Page# 1799
  • UNSPSC# 30201703
Outdoor Storage Shed,Lg,H 36 In,W 55 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $474.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial outdoor storage shed provides maintenance-free protection for lawn and garden equipment, grill supplies, and more. Durable resin construction will not rust, rot, fade, split, or peel. This double-walled outdoor shed resists leaks, dents, and the weather. Multiple options for opening—open either side of the lid to lift out small objects, or both sides for larger objects. Ideal for deck storage.

View More

Technical Specs

  • Item Outdoor Storage Shed
  • Type Large
  • Overall Height 3 ft.
  • Overall Width 4 ft. 7"
  • Overall Depth 2 ft. 4"
  • Inside Height 29"
  • Inside Width 47"
  • Inside Depth 21"
  • Capacity 18 cu. ft.
  • Door Opening Height 32"
  • Door Opening Width 51"
  • Bottom Panel Structural Foam
  • Doors Wide Double
  • Construction Impact Resistant Polypropylene Durable Resin
  • Includes Split Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by great storage We have had this unit for at least 7 or 8 years and it is wonderful. We use it to store pool chemicals. It keeps everything dry, is easy to use and still looks new. May 2, 2009
  • 2015-09-08T19:49:48.621-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ERX1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.