Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Outdoor Storage Shed, Lg Horizontal, H 36

  • Item# 2ERW8
  • Mfr. Model# FG374801OLVSS
  • Catalog Page# 1799
  • UNSPSC# 30201703
Outdoor Storage Shed,Lg Horizontal,H 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $425.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial horizontal storage shed provides maintenance-free protection for lawn and garden equipment, grill supplies, and more. Durable resin construction will not rust, rot, fade, split, or peel. This double-walled outdoor shed resists leaks, dents, and the weather. Interlocking shed includes durable floor and shelf to help organize interior. Lockable (lock sold separately).

View More

Technical Specs

  • Item Outdoor Storage Shed
  • Type Large Horizontal
  • Overall Height 3 ft.
  • Overall Width 4 ft. 7"
  • Overall Depth 2 ft. 4"
  • Inside Height 29"
  • Inside Width 47"
  • Inside Depth 21"
  • Capacity 18 cu. ft.
  • Door Opening Height 32"
  • Door Opening Width 51"
  • Bottom Panel Structural Foam
  • Doors Wide Double
  • Construction Impact Resistant Polypropylene Durable Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 21reviewers.
Rated 3 out of 5 by nice outdoor shed i bought this two days ago.had to replace my old one after door hinges ripped. this shed is nowhere near the quality of my old Rubbermaid.have to wait to see how it will hold up. December 6, 2015
Rated 2 out of 5 by Nice outdoor shed but roof will leak after 5 years Purchased from large box store in 2008 and thought this would last forever. The roof seams started to come apart only after 6 years and parts are no longer available. Not really a sound outdoor investment for the price compared to how long it will last. August 19, 2015
Rated 2 out of 5 by Men Need a Garage Closet for Large Stuff. Way To SMALL!!!---Hey Rubber Made-- How about a Flat Roofed Interior Walk-in Shed 4'W X 8'L X 6' High to use as a Closet in our garages to store our lawnmowers, large power equipment and tools out of sight and away from the cars "in our garage"?? Make it out of refined hard shell plastic and movable so we can take it with us if we move. June 19, 2015
Rated 4 out of 5 by Great Size It went together quickly and fairly easily. This product was the right size for what I needed. My only comments (wouldn't call them negative exactly) are:1) the instructions weren't particularly clear about assembling the floor of the unit. Picture shows inserting from the front, however really need to insert floor about 2/3 of the way before swinging sides next to floor and inserting in side slots and then pushing floor to back and snapping into place. After that it went together very quickly (rubber mallet helped snap floor into place).2) As other reviewers have stated it is not particularly water tight. After assembling the doors and with the doors closed, there is approx 1/4" gap between front doors and side wall. It looks like they intended a curved piece on the rear of door to engage the sides but the tolerances on the "hinge" location don't allow the doors to close gap with sides. This isn't particularly a problem in my case as the items I'm storing in this are already water tight.Altogether, It is still a nice medium size shed and I would definitely buy another. I only deducted 1 point due to comments above. November 20, 2014
Rated 5 out of 5 by Good Quality Very impressed with the quality and easy assembly. My husband and I assembled it in about 20 minutes. Quite sturdy. Holds all our outside tools nicely. We also bought a large Rubbermaid deck box and I assembled it myself in no time at all. September 20, 2014
Rated 1 out of 5 by PARTS DO NOT FIT WELL I assembled the shed last week. Assembly took almost 2 hours because the parts were molded so poorly. This replaced an identical shed the lasted over 20 years.The new shed is made of much thinner plastic and the bottom already has stress cracks from standing in it attempting to complete the assembly. No where in the instructions does it say not to stand on the bottom. This shed is very poorly made. August 28, 2014
Rated 4 out of 5 by Great Design I use the Horizontal Storage Shed to store my emergency generator. I can lift the lid (there is a built in brace to hold it open) open the doors and run the generator right inside the Shed.I have a typical deck box with a lid that lifts that I use to store cans of gasoline for the generator. July 31, 2014
Rated 1 out of 5 by Assembly Problems Bought the shed yesterday. I have come to the conclusion that Rubbermaid needs to spend a little more on quality assurance. There was so much molding flash on the snap fittings that I could not get the back to go together.After an hour of trimming flash, I still cannot get it to go together as shown in the instructions.I would suggest that Rubbermaid label the carton differently. It should clearly state that assembly requires at least two persons. The instructions should be more concise regarding the "sliding together" of the two back pieces. They do not slide together at all. I'm still struggling to figure out how to get them to join.I have worked in manufacturing for almost forty years. I would not accept this assembly for release as I received my shed. I have assembled other Rubbermaid products, as well as competing products, and have never encountered such a nightmare before. July 20, 2014
  • 2016-08-28 T04:43:24.757-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_21, tr_21
  • loc_en_US, sid_2ERW8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.