Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

15 gal. Round Sahara Trash Can

  • Item# 5RUP3
  • Mfr. Model# FGFGK2130PLSAH
  • Catalog Page# 1677
  • Catalog Group# D8054
  • UNSPSC# 47121702
15 gal. Round Sahara Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Product Details

The Rubbermaid Commercial Milan Collection open-top trash can combines a classical look with convenience. Durable fiberglass construction withstands hard and constant use with superior resistance to scratches and stains. Includes a leakproof polybag liner that fits neatly inside the trash bin. Convenient lift-off lid makes maintenance quick and easy. Antique mottled look gives a decorative touch to any banquet hall, hotel lobby, or dining room.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Beige
  • Height 30"
  • Diameter 21"
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Open
  • Finish Textured
  • Includes (1) Plastic Liner, Top Insert Lifts Off
  • Standards ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None