Skip Content
ST
RUBBERMAID

Microfiber Slide On 3-1/2" x 18" Mop Head and Handle, Yellow

  • Item # 2FTR8
  • My Part #
  • Mfr. Model # 1835528
  • Catalog Page # 1374
  • UNSPSC # 47131618
Flat Spray Mop Kit,Microfiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Pulse™ on-board cleaning system allows you to clean more square feet in less time. This mop kit features a red ergonomic trigger handle that dispenses 3 streams of cleaning solution behind the microfiber mop pad with each press. With lightweight construction, this floor mop only weighs 4 lb. when fully loaded with solution. Its high-capacity refillable reservoir holds 21-oz.of solution to clean up to 850 sq. ft. of floor space. Includes 18" Quick-Connect frame, but also works with 11" and 24" Quick-Connect frames and pads.

View More

Technical Specs

  • Floor Tool Type Mop Head and Handle
  • Mop Style Flat
  • Handle Included Yes
  • Color Coding System No
  • Frame Width 18"
  • Frame Depth 3-1/2"
  • Handle Color Yellow
  • Handle Material Aluminum
  • Handle Length 58"
  • Mop Connection Type Slide On
  • Mop Head Material Microfiber
  • Mop Pad Size 3-1/2" x 18"
  • Launderable Yes
  • Mop Head Color Yellow
  • Features Trigger Operated Dispensing System
  • Includes Handle, Frame, 2 Microfiber Pads
  • Item Spray Mop Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.