Skip Content
NC
RUBBERMAID

Oil Based Air Dispenser, Black, 2-3/4"L

  • Item # 52JR30
  • Mfr. Model # 1793546
  • Catalog Page # N/A
  • UNSPSC # 47131706
Oil Based Air Dispenser,Black,2-3/4"L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Based Air Freshener Dispenser
  • Refill Type Oil
  • Mounting Type Wall
  • Power Method No Power Source Required
  • Color Black
  • Coverage 6,000 cu. ft.
  • Length 2-3/4"
  • Width 2-3/4"
  • Height 5-1/2"
  • Case Quantity 12
  • Features TCell's Fuel Cell Technology Delivers a Precise Dose of a Wide Variety of Fragrances for 60 or 90 days Without The Use of Batteries Patented, One Dispenser Covers Approximately 3 to 4 Stalls/Fixtures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.