Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

Odor Control Disp/Refill, T-Cell, Pk 6

  • Item# 14L996
  • Mfr. Model# FG500552
  • Catalog Page# N/A
  • UNSPSC# 47131706
Odor Control  Disp/Refill,T-Cell,Pk 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Odor Dispenser & Refill
  • Mounting Type Wall
  • Color White
  • Coverage 6000 cu. ft.
  • Fragrance Mango Blossom
  • Case Quantity 6
  • Includes Key And Refill
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms