ST
RUBBERMAID COMMERCIAL PRODUCTS

Nylon Dust Mop, Length 18", Width 5", 1 EA

  • Item # 2FTT4
  • My Part #
  • Mfr. Model # FGQ80500WH00
  • Catalog Page # N/A
  • UNSPSC # 47131618
Nylon Dust Mop, Length 18", Width 5", 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Dust Mops, Dusters, and Cleaning Pads~Dust Mop Heads


$24.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial dust mop easily removes dust. Nylon material pulls in dirt and hair for maximum cleaning with this replacement dust mop head. Quick Connect mop handle sold separately.

View More

Technical Specs

  • Item Dust Mop
  • Material Nylon
  • Color White
  • Launderable Yes
  • Length 18"
  • Depth 5"
  • Antimicrobial No
  • End Type Pad
  • Color Coding System No
  • For Use With Mfr. No. Q979-00
  • Features Premium Quality Nylon Flat Mop for Use with Rubbermaid Flow. Nylon Flat Mop lays a smooth, even layer of floor finish, Quick Connect Mop Handle Sold Separately
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products