Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Yellow Plastic Mop Bucket and Wringer, 16 qt.

  • Item# 6TUN3
  • Mfr. Model# 1791797
  • Catalog Page# 1653
  • UNSPSC# 47121804
Yellow Plastic Mop Bucket and Wringer, 16 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $372.40 / each

Price $392.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ Clean Water System filter bucket with wringer allows for dirty water isolation in the filter chamber. One bucket fill provides clean water all day. Back flushable filter is easy to maintain. Built-in scrubbers remove at least 20% more dirt from the mop. Twin-roller design provides wringing efficiency, requiring 50% less force to wring than a traditional side-press wringer. Floor drain allows users to empty bucket without lifting, reducing back strain.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 16 qt.
  • Color Yellow
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Shape Rectangular
  • Caster Type 3"
  • Overall Height 21"
  • Overall Length 36"
  • Overall Width 24"
  • For Use With Mfr. No. 1791678, 1791679, 1791791, 1791794, 1791795, 1791796
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.