Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Yellow Polypropylene Mop Bucket and Wringer, 8.75 gal.

  • Item# 5NY87
  • Mfr. Model# FG778000YEL
  • Catalog Page# 1648
  • UNSPSC# 47121804
Yellow Polypropylene Mop Bucket and Wringer, 8.75 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $322.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WaveBrake® mopping trolley side press is a mop bucket and wringer system that reduces spills and splashing to help prevent workplace hazards. Huge capacity makes it an ideal compact janitor cart. This mop wringer and bucket combo includes a dirty water bucket, side press wringer, graduated marks for measuring fluid, molded-in WaveBrake, a tubular steel arm with contoured handle, and a quiet caster dolly. The integrated trolley handle offers easy transport and storage of safety signs and lobby dust pan. Convenient foot pedal release for no-lift emptying.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Shape Rectangular
  • Handle Material Metal
  • Caster Type 3" Nonmarking
  • Overall Height 24"
  • Overall Length 30"
  • Overall Width 18-1/2"
  • Includes Red and Yellow Accessory Buckets, Detachable Bucket Dolly, Trolley Handle, Removable Maid Caddy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.