Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

8.75 gal. Red Polypropylene Mop Bucket, 1 EA

  • Item# 5PU85
  • Mfr. Model# FG757088RED
  • Catalog Page# 1368
  • Catalog Group# E4106
  • UNSPSC# 47121804
8.75 gal. Red Polypropylene Mop Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $122.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WaveBrake® mop bucket reduces splashing, which means a safer environment, cleaner floors, and improved productivity. This mop bucket has a 35-qt. capacity, molded-in wave baffles to reduce splashing, graduated marks for measuring contents, and 4 nonmarking casters for mobility. Made from structural web-molded plastic for a better strength-to-weight ratio than standard injection-molded plastic. Stackable for compact storage. Suitable for use in commercial and industrial applications.

View More

Technical Specs

  • Item Mop Bucket
  • Capacity 8.75 gal.
  • Color Red
  • Material Polypropylene
  • Bucket/Pail Height 17"
  • Bucket/Pail Width 16"
  • Includes Metal Bail, 3" Nonmarking Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.