Skip Content

NC
RUBBERMAID

Mobile Open Plastic Shelving, 35"W x 20"D x 72" Load Cap., 4 Shelves, Black

  • Item # 2ERX6
  • My Part #
  • Mfr. Model # FG9T4300BLA
  • Catalog Page # 1241
  • UNSPSC # 56111906
Plastic Shlving,Open,Mobile,72"H,4 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $503.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial 4-shelf mobile shelving unit features plastic shelves with reinforced uprights. Ideal for storage, the shelving system has an 800-lb. capacity. A lip along each shelf helps prevent loss of small items and contains spills when they happen. Rounded corners and molded feet help keep the shelving unit stable and clean. Features 5"-dia. locking and nonmarking swivel casters to aide in mobility. Assembly required.

View More

Technical Specs

  • Item - Shelving Plastic Shelving
  • Shelving Type Mobile
  • Shelving Style Open
  • Shelving Strength Rating Commercial
  • Overall Width 35"
  • Overall Depth 20"
  • Overall Height 72"
  • Shelving Frame Material Plastic
  • Shelving Material Polypropylene
  • No. of Shelves 4
  • Shelf Capacity 160 lb.
  • Color Black
  • Assembled/Unassembled Unassembled
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Unfinished
  • Includes (4) 5" Swivel Casters, (2) with Brakes
  • Shelf Style Solid
  • Number of Drawers 0
  • Caster Configuration (2) Swivel, (2) Swivel with Brakes
  • Caster Dia. 5"
  • Caster Material Non-Marking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.