Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

29-1/4" x 18" x 28 Mobile Bulk Storage, White

  • Item # 5M686
  • Mfr. Model # FG360388WHT
  • Catalog Page # 1286
  • UNSPSC # 24112003
29-1/4" x 18" x 28 Mobile Bulk Storage, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $486.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ProSave™ ingredient bin is a bulk food storage container on wheels. With a slanted front, sliding opening, and 32-oz. scoop, this food storage container makes it easy to transport ingredients. Extra-wide 3" casters for superior maneuverability. This mobile bin has a white bottom and clear lid for easy identification of ingredients.

View More

Technical Specs

  • Item Mobile Bulk Storage
  • Capacity (L) 136.5
  • Capacity (Qt.) 124
  • Overall Length (In.) 29-1/4
  • Overall Width (In.) 18
  • Overall Height (In.) 28
  • Color White
  • Includes 32 oz. Scoop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.