Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Microfiber Quick Change 12" x 17-1/2" Mop Head, Blue

  • Item # 6TUL4
  • Mfr. Model # 1791678
  • Catalog Page # 1374
  • UNSPSC # 47131619
Microfiber Quick Change 12" x 17-1/2" Mop Head, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $16.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid HYGEN™ wet mop is a double-sided microfiber mop combining the best features of microfiber mops and string mops. Cleans floors up to 45% better than string mops. Double-sided design covers up to 500 sq. ft. with one wring. Microfiber design provides consistent, streak-free coverage in office buildings, schools, and hotels. Bleach safe and launderable. Handle and frame sold separately.

View More

Technical Specs

  • Floor Tool Type Mop Head
  • Mop Style Flat
  • Handle Included No
  • Color Coding System Yes
  • Frame Width 17-1/2"
  • Frame Depth 12"
  • Handle Material No Handle
  • Handle Length No Handle
  • Mop Connection Type Quick Change
  • Mop Head Material Microfiber
  • Mop Pad Size 12" x 17-1/2"
  • Launderable Yes
  • Mop Head Color Blue
  • Item Mop Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.